Shop All Power Strips
X1
X1 HRU104V1 12 in. 4 TR Outlet Hardwired Power Strip; USB
Mfr # HRU104V1
Zoro # G703918524
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1
- MFR # HRU104V1
- Zoro # G703918524
- Country of Origin United States
- Category Power Strips
Description
This hardwired type power strip is good for installation in your kitchen, garage for cabinet, rack, island, countertop and so on. It is not for normal wall outlets. There is no power cord and plug with this unit.
Features- 12 in. (0.30m) Durable Metal Housing Power Strip
- 4 Black (US NEMA 5-15R) Tamper Resistant Outlets, Vertical Orientation
- With 2 USB Output DC 5V 2.1A
- Hardwired without Power Cord for Mounting at Your Desired Location
- 6 Easily Punched off Knockouts on Each Side ' (on Top and Bottom Cover, Both Sides and Ends)
- ETL Approved and Listed (Conforms to UL5, UL1310 and CAN/CSA C22.2 No. 62)
- Outlets 1.26"/1.95" (32mm/49.5mm) apart, Center to Center
- Easy On/Off Back Cover for Wire Connection
- Wires Readily Striped for Easier Removal and Faster Installation " Higher Efficiency
- Great Item for Contractors, Electricians and Installers, as well as DIYers
- Color: Black
- Size: 12 in.
- Measurement: L12" x W1.61" x H1.18" (305 x 41 x 30mm)
- TR Outlets: Tamper Resistant Outlets
- Number of Outlets: 4
- Outlet Color: Black
- Outlet Orientation: Vertical
- Receptacle Type: NEMA 5-15R
- Outlet Spacing: 1.26"/1.95" (32mm/49.5mm) (center to center)
- USB Output: 2 USB Output: DC 5V 2.1A (Input AC 110-240V 60Hz 0.5A)
- Knockout Cord Exit: 6 (Top, Bottom Cover, Both Sides & Ends)
- Electric Rating: 110-125V 60Hz
- Current: 15A
- Full Load: 1875VA (Recommended Max Load 1440W)
- Mounting Tabs: On both ends, 2 x 0.63 (16mm)
- Mounting Clips: Spring steel clips included
- Dimension: 15 x 4 x 2 in.
- Weight: 1.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYH4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- HONEYWELL Limit Switch Replacement Rotary Head for LSA Series (LSZ1A)
- X1 X1 HRU104VW 12 in. 4 TR Outlet Hardwired Power Strip; USB; White (HRU104VW)
- X1 X1 HU104 12 in. 4 Outlet Hardwired Power Strip; USB (HU104)
- U.S. WIRE & CABLE U.S. Wire 04-0093N Twist-To-Lock Converter Adapter, 12" Yellow, Cold Weather, 600V (04-0093N)
- POWER FIRST Surge Protector Outlet Strip, 8 ft., Gray (52NY64)
- ELECTRIDUCT Edge Mount Desktop Power Center- 3 Power, 2 USB- Black (PDC-SW-3P-2USB-DT-2PK)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft, Gray (UL24RA-15)
- X1 Power Strips