Shop All Power Strips
X1
X1 EPS-H01606NVW1 16 in. 6-Outlet Hardwired Power Strip; White
Mfr # EPS-H01606NVW1
Zoro # G103918230
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X1
- MFR # EPS-H01606NVW1
- Zoro # G103918230
- Country of Origin United States
- Category Power Strips
Description
This hardwired type power strip is good for installation in your kitchen, garage for cabinet, rack, island, countertop and so on. It is not for normal wall outlets. There is no power cord and plug with this unit.
Features- 16 in. (0.41m) Durable Metal Housing Power Strip, White
- 6 White (US NEMA 5-15R) Outlets, Vertical Orientation
- Hardwired without Power Cord for Mounting at Your Desired Location
- 6 Easily Punched off Knockouts on Each Side ' (on Top and Bottom Cover, Both Sides and Ends)
- ETL Approved and Listed (Conforms to UL5 and CAN/CSA C22.2 No. 62)
- Outlets 1.89" (48mm) apart, Center to Center
- Easy On/Off Back Cover, Where the Wires Are Connected
- Wires Readily Striped for Easier Removal and Faster Installation
- Higher Efficiency
- Great Item for Contractors, Electricians and Installers, as well as DIYers
- Color: White
- Size: 16 in.
- Measurement: L16" x W1.614" x H1.255" (406 x 41 x 32mm)
- Outlets: 6
- Outlet Color: White
- Outlet Orientation: Vertical
- Receptacle Type: NEMA 5-15R
- Outlet Spacing: 1.89" (48mm) (center to center)
- Cord Exit Knockout: 6 (on top and bottom cover, both sides and ends)
- Voltage Input/Output: 110-125V 60Hz
- Current Input: 15A
- Full Load: 1875VA (Recommended Max Load 1440W)
- Mounting Tabs: On both ends (5/8")
- Mounting Clips: 3/4" (19mm) Spring steel clips included
- Dimension: 19 x 4 x 2 in.
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- IDEAL Remote 1, LanXPLORER (150054)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK50 (3529PK50)
- X1 X1 HRU104VW 12 in. 4 TR Outlet Hardwired Power Strip; USB; White (HRU104VW)
- X1 X1 HU104 12 in. 4 Outlet Hardwired Power Strip; USB (HU104)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- LOWELL Power Strip 20A 2C (ACS-2024-2C)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- WIREMOLD 5-Out 15Ft Cord (UL100BD)
- WIREMOLD Outlet Strip, 15A, 6 Outlet, 6 ft., White (ULM6-6)
- X1 Power Strips