Shop All Wing Nuts
X1 Tools
Wing Nut, 5/16"-18, 40 PK
Mfr # X1E-CON-WIG-NUT-1030x40
Zoro # G505350621
product price: $5.89
/pk 40, $0.15/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Wing Nut |
System of Measurement | Inch |
Description
X1 Wing Nuts are design makes them useful where adjustments or disassembly are often needed. Wing nuts are tightened and loosened by hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 80 mm Shoulder Lg, 18-8 Stainless Steel (STR601M8X80)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 1-21/32 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (WWG-CPS-032)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-1/2" Lg, 10 PK (71704)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC6925-SS)
- X1 TOOLS Wing Nut, 5/16"-18, 500 PK (X1E-CON-WIG-NUT-1030x500)
- X1 TOOLS Wing Nut, 1/4"-20, 200 PK (X1E-CON-WIG-NUT-1020x200)
- X1 TOOLS Wing Nut, 5/16"-18, 250 PK (X1E-CON-WIG-NUT-1030x250)
- X1 TOOLS Wing Nut, 3/16"-24, 100 PK (X1E-CON-WIG-NUT-1010x100)
- X1 TOOLS Wing Nut, 1/4"-28, 100 PK (X1E-CON-WIG-NUT-1025x100)
- X1 TOOLS 5/16 x 18 TPI Wing Nut SAE 1 Wing Nut by X1 Tools (X1E-CON-WIG-NUT-1030x1)
- ZORO SELECT Wing Nut, M4-0.70, Nylon, Plain, 0.48 mm Ht, 22-51/64 mm Max Wing Span, 10 PK (06M040070WN)
- X1 Tools Wing Nuts