Shop All Wing Nuts
X1 Tools
Wing Nut, 1/4"-20, 30 PK
Mfr # X1E-CON-WIG-NUT-1020x30
Zoro # G305350647
product price: $3.49
/pk 30, $0.12/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Wing Nut |
System of Measurement | Inch |
Description
X1 Wing Nuts are design makes them useful where adjustments or disassembly are often needed. Wing nuts are tightened and loosened by hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.056.3600)
- MIDWEST FASTENER M4-0.70 x 35 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55057)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U08210.037.0200)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0125)
- X1 TOOLS Wing Nut, 5/16"-18, 20 PK (X1E-CON-WIG-NUT-1030x20)
- X1 TOOLS 5/16 x 18 TPI Wing Nut SAE 1 Wing Nut by X1 Tools (X1E-CON-WIG-NUT-1030x1)
- X1 TOOLS Wing Nut, 5/16"-18, 500 PK (X1E-CON-WIG-NUT-1030x500)
- X1 TOOLS Wing Nut, 5/16"-18, 100 PK (X1E-CON-WIG-NUT-1030x100)
- X1 TOOLS Wing Nut, 5/16"-18, 40 PK (X1E-CON-WIG-NUT-1030x40)
- X1 TOOLS 5/16 x 24 TPI Wing Nut SAE 1 Wing Nut by X1 Tools (X1E-CON-WIG-NUT-1035x1)
- ZORO SELECT Wing Nut, 5/8"-11, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.062.0001)
- X1 Tools Wing Nuts