Shop All Wing Nuts
X1 Tools
Wing Nut, 1/4"-20, 150 PK
Mfr # X1E-CON-WIG-NUT-1020x150
Zoro # G705350568
product price: $13.35
/pk 150, $0.09/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Wing Nut |
System of Measurement | Inch |
Description
X1 Wing Nuts are design makes them useful where adjustments or disassembly are often needed. Wing nuts are tightened and loosened by hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45683)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.030.0025)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK (329-1018-PK5)
- X1 TOOLS 5/16 x 18 TPI Wing Nut SAE 1 Wing Nut by X1 Tools (X1E-CON-WIG-NUT-1030x1)
- X1 TOOLS 5/16 x 24 TPI Wing Nut SAE 1 Wing Nut by X1 Tools (X1E-CON-WIG-NUT-1035x1)
- X1 TOOLS Wing Nut, 5/16"-18, 500 PK (X1E-CON-WIG-NUT-1030x500)
- X1 TOOLS Wing Nut, 5/16"-18, 100 PK (X1E-CON-WIG-NUT-1030x100)
- X1 TOOLS Wing Nut, 1/4"-28, 100 PK (X1E-CON-WIG-NUT-1025x100)
- X1 TOOLS Wing Nut, 1/4"-20, 30 PK (X1E-CON-WIG-NUT-1020x30)
- ZORO SELECT Wing Nut, #8-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 25 PK (U51810.016.0001)
- X1 Tools Wing Nuts