Shop All Hollow Wall Anchors
X1 Tools
Toggle Bolt, 3" L, 90 PK
Mfr # X1E-CON-BOL-WIN-1010x90
Zoro # G405350653
product price: $52.99
/pk 90, $0.59/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 3"
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-BOL-WIN-1010x90
- Zoro # G405350653
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Description
X1 Wing Toggle Bolts are made for you to securely place paintings, picture frames, heavy mirrors and more onto hollow base materials. The rust-resistant zinc plating on the toggle bolts help resist rust and maintain maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB82N8)
- HILLMAN Common Nail, 3/4 in L, Steel, Bright Finish, 18 ga, 6 PK (122548)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01210.031.0400)
- X1 TOOLS Removable Anchor, 1-3/4" L, 36 PK (X1E-CON-BOL-MOL-1050x36)
- X1 TOOLS 1/2 x 1-1/5 Zinc Alloy Metal Drywall Anchor 750 Anchors by X1 Tools (X1E-CON-ANC-DRY-1000x750)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 500 PK (X1E-CON-ANC-DRY-2000x500)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 120 PK (X1E-CON-ANC-DRY-1000x120)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 40 PK (X1E-CON-ANC-DRY-1000x40)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 8 PK (X1E-CON-ANC-DRY-2000x8)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.037.0001)
- X1 Tools Hollow Wall Anchors