Shop All Hollow Wall Anchors
X1 Tools
Toggle Bolt, 3" L, 8 PK
Mfr # X1E-CON-BOL-WIN-1020x8
Zoro # G705350698
product price: $6.99
/pk 8, $0.87/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 3"
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-BOL-WIN-1020x8
- Zoro # G705350698
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Description
X1 Wing Toggle Bolts are made for you to securely place paintings, picture frames, heavy mirrors and more onto hollow base materials. The rust-resistant zinc plating on the toggle bolts help resist rust and maintain maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 50 PK (53961)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0100)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714TP)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-3/4, PK5 (U39000.409.0375)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 150 PK (X1E-CON-ANC-DRY-2000x150)
- X1 TOOLS Removable Anchor, 2-3/8" L, 4 PK (X1E-CON-BOL-MOL-1060x4)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1020x10)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- X1 TOOLS 15/64" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1060x1)
- X1 TOOLS Toggle Bolt, 3" L, 60 PK (X1E-CON-BOL-WIN-1030x60)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength (25310)
- X1 Tools Hollow Wall Anchors