Shop All Hollow Wall Anchors
X1 Tools
Toggle Bolt, 3" L, 72 PK
Mfr # X1E-CON-BOL-WIN-1030x72
Zoro # G705350667
product price: $83.85
/pk 72, $1.16/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 3"
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-BOL-WIN-1030x72
- Zoro # G705350667
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Description
X1 Wing Toggle Bolts are made for you to securely place paintings, picture frames, heavy mirrors and more onto hollow base materials. The rust-resistant zinc plating on the toggle bolts help resist rust and maintain maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK (822182G)
- GRIP-RITE 4 IN X 10 IN PGP EXT STAR GOLD 25 LB (LP4STGDBK)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (141310)
- X1 TOOLS Removable Anchor, 2-1/8" L, 12 PK (X1E-CON-BOL-MOL-1020x12)
- X1 TOOLS Removable Anchor, 2-3/8" L, 20 PK (X1E-CON-BOL-MOL-1060x20)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 1000 PK (X1E-CON-ANC-DRY-2000x1000)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 20 PK (X1E-CON-ANC-DRY-2000x20)
- X1 TOOLS 5/32" x 1-1/16" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1010x1)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1020x10)
- MECHANICAL PLASTICSRP 100PK1420 BB TOG Bolt (24014)
- X1 Tools Hollow Wall Anchors