Shop All Hollow Wall Anchors
X1 Tools
Toggle Bolt, 3" L, 2 PK
Mfr # X1E-CON-BOL-WIN-1020x2
Zoro # G705350681
product price: $2.39
/pk 2, $1.20/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 3"
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-BOL-WIN-1020x2
- Zoro # G705350681
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Description
X1 Wing Toggle Bolts are made for you to securely place paintings, picture frames, heavy mirrors and more onto hollow base materials. The rust-resistant zinc plating on the toggle bolts help resist rust and maintain maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Plain, 41/64 in Ht, 200 PK (75NFP)
- MIDWEST FASTENER Washer Fender Zn 1/4X1 (03928)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60302)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36200.037.0001)
- X1 TOOLS 1/2 x 1-1/5 Zinc Alloy Metal Drywall Anchor 750 Anchors by X1 Tools (X1E-CON-ANC-DRY-1000x750)
- X1 TOOLS Toggle Bolt, 3" L, 24 PK (X1E-CON-BOL-WIN-1030x24)
- X1 TOOLS Toggle Bolt, 3" L, 240 PK (X1E-CON-BOL-WIN-1010x240)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1020x18)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1010x18)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1030x10)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 6 PK (38763)
- X1 Tools Hollow Wall Anchors