Shop All Hollow Wall Anchors
X1 Tools
Toggle Bolt, 3" L, 12 PK
Mfr # X1E-CON-BOL-WIN-1030x12
Zoro # G705350674
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 3"
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-BOL-WIN-1030x12
- Zoro # G705350674
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Description
X1 Wing Toggle Bolts are made for you to securely place paintings, picture frames, heavy mirrors and more onto hollow base materials. The rust-resistant zinc plating on the toggle bolts help resist rust and maintain maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #12AB x 3in Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.12AB3BS)
- L.H. DOTTIE Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel 50 PK (SLS14)
- ASTRO PNEUMATIC 13In Plusnut And Extra-Long Rivet Nut Setter Kit (1450)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Grade DH, Zinc Plated (A042040A325Z)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1030x4)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 36 PK (X1E-CON-ANC-DRY-1000x36)
- X1 TOOLS 1/2 x 1-1/5 Zinc Alloy Metal Drywall Anchor 750 Anchors by X1 Tools (X1E-CON-ANC-DRY-1000x750)
- X1 TOOLS 15/64" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1060x1)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 120 PK (X1E-CON-ANC-DRY-1000x120)
- X1 TOOLS Toggle Bolt, 3" L, 60 PK (X1E-CON-BOL-WIN-1030x60)
- RAWLPLUG Wall Anchor, 1-1/4" L, Nylon, 100 PK (R-X0-DRA01D+7-1)
- X1 Tools Hollow Wall Anchors