Shop All Individual & Bulk O-Rings
X1 Tools
Square O-Ring ID:7 mm, CS:1.5 mm, OD:10 mm 6 Square O-Rings by X1 Tools
Mfr # X1E-CON-ORI-RSQ-M-1.5-7-10x6
Zoro # G005942920
product price: $9.25
/pk 6, $1.54/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-M-1.5-7-10x6
- Zoro # G005942920
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Arm Operated Door Opener, 2 Openers (641472)
- GKL INCLUDES HA1D, HA2, A3D (GKL-HA1-4D-KIT)
- MASTER LOCK Combination Padlock, ProSeries, 5/16", Stainless Steel (MLK1174D)
- BARSKA Key Cabinet, 600 Capacity, 22" H (CB12700)
- X1 TOOLS R-013 Square O-Ring ID: 7/16, CS 1/16, OD 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R013x6)
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x2)
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- X1 TOOLS R-331 Square O-Ring ID: 2 1/4, CS 3/16, OD 2 5/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R331x1)
- X1 TOOLS R-163 Square O-Ring ID: 6, CS 3/32, OD 6 3/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R163x6)
- X1 TOOLS R-020 Square O-Ring ID: 7/8, CS 1/16, OD 1 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R020x24)
- ZORO SELECT O-Ring, Dash 470, Silicone, 0.27 In. (U38883.025.2100)
- X1 Tools Individual & Bulk O-Rings