Shop All Individual & Bulk O-Rings
X1 Tools
Square O-Ring ID:55 mm, CS:2 mm, OD:59 mm 1 Square O-Ring by X1 Tools
Mfr # X1E-CON-ORI-RSQ-M-2-55-59x1
Zoro # G005938787
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-M-2-55-59x1
- Zoro # G005938787
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- MSI Maven Gris SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0567-SAM)
- MNG 3" Vanilla Guerlain Backplate, Satin Antique Nickel, 6"o/a (16921)
- EBERHARD MANUFACTURING CO Locking Handle Assembly Less Screws And Brackets (EMC 10-21100-210A-03 MOD)
- X1 TOOLS R-163 Square O-Ring ID: 6, CS 3/32, OD 6 3/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R163x6)
- X1 TOOLS R-22 O-Ring ID: 28 mm, CS: 3.5 mm, OD: 35 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0022x10)
- X1 TOOLS R-09 O-Ring ID: 13 mm, CS: 2.5 mm, OD: 18 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0009x120)
- X1 TOOLS R-013 Square O-Ring ID: 7/16, CS 1/16, OD 9/16 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R013x2)
- X1 TOOLS Square O-Ring ID:24 mm, CS:3 mm, OD:30 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-3-24-30x1)
- X1 TOOLS R-134 Square O-Ring ID: 1 7/8, CS 3/32, OD 2 1/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R134x1)
- ZORO SELECT FFKM O-Ring, Dash 010 (ZUSADC75010)
- X1 Tools Individual & Bulk O-Rings