Shop All Individual & Bulk O-Rings
X1 Tools
Square O-Ring ID:16 mm, CS:2.5 mm, OD:21 mm 6 Square O-Rings by X1 Tools
Mfr # X1E-CON-ORI-RSQ-M-2.5-16-21x6
Zoro # G205943741
product price: $12.29
/pk 6, $2.05/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-M-2.5-16-21x6
- Zoro # G205943741
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 1/4 in to 5 1/16 in (32 mm to 128 mm) Center-to-Center Matte Black Contemporary Drawer Pull (788896900)
- ZORO SELECT O-Ring, Dash 911, Viton, 0.11 In., PK25 (1WHN9)
- PAWLING Wall Covering, 6 x 96 In, Eggshell, PK4 (CR-66-8-370)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 48"H (CG-10R-4-313)
- X1 TOOLS R-208 Square O-Ring ID: 5/8, CS 1/8, OD 7/8 120 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R208x120)
- X1 TOOLS R-016 Square O-Ring ID: 5/8, CS 1/16, OD 3/4 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R016x2)
- X1 TOOLS R-209 Square O-Ring ID: 11/16, CS 1/8, OD 15/16 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R209x4)
- X1 TOOLS R-242 Square O-Ring ID: 4, CS 1/8, OD 4 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R242x1)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x40)
- X1 TOOLS R-12 O-Ring ID: 18 mm, CS: 2.5 mm, OD: 23 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0012x20)
- USA INDUSTRIALS Buna-N O-Ring, Dash 131, PK100 (ZUSAH70131)
- X1 Tools Individual & Bulk O-Rings