Shop All Individual & Bulk O-Rings
X1 Tools
Square O-Ring ID:14 mm, CS:2.5 mm, OD:19 mm 4 Square O-Rings by X1 Tools
Mfr # X1E-CON-ORI-RSQ-M-2.5-14-19x4
Zoro # G405943497
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-M-2.5-14-19x4
- Zoro # G405943497
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
76
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Pocket, 2105US15134 (2105US15134)
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 36x36 (NKRPP3636PH)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Satin Chrome (SPE250U26D)
- NEWAGE PRODUCTS Stone Composite 400 sqft 12in x 24in LVt Bundle, Slate Grey (12452)
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x4)
- X1 TOOLS R-219 Square O-Ring ID: 1 5/16, CS 1/8, OD 1 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R219x6)
- X1 TOOLS R-210 Square O-Ring ID: 3/4, CS 1/8, OD 1 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R210x16)
- X1 TOOLS R-260 Square O-Ring ID: 6 1/2, CS 1/8, OD 6 3/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R260x4)
- X1 TOOLS R-111 Square O-Ring ID: 7/16, CS 3/32, OD 5/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R111x1)
- X1 TOOLS R-345 Square O-Ring ID: 4, CS 3/16, OD 4 3/8 12 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R345x12)
- ZORO SELECT O-Ring, Dash 031, Buna N, 0.07 In., PK50 (1RHD2)
- X1 Tools Individual & Bulk O-Rings