Shop All Split Lock Washers
X1 Tools
Split Lock Washer, For Screw Size 5/16 in 25 PK
Mfr # X1E-CON-WAS-LOC-1343x25
Zoro # G405378121
product price: $1.89
/pk 25, $0.08/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-WAS-LOC-1343x25
- Zoro # G405378121
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Description
X1 Spring Washers or Split Lock Washers provides a circular bearing surface with offset split ends which help bite into the mating material to provide a locking feature when tightened beneath a nut. It is round with a hole in the center and can be used where loosening from corrosion or vibration is a concern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 50 PK (DC-8ST PD)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body, 25 PK (9277PK)
- NEWPORT FASTENERS 1-1/4"-7 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 12 PK (732067-12)
- X1 TOOLS Split Lock Washer, For Screw Size 3/8 in 250 PK (X1E-CON-WAS-LOC-1406x250)
- X1 TOOLS Split Lock Washer, For Screw Size 5/16 in 10 PK (X1E-CON-WAS-LOC-1343x10)
- X1 TOOLS 3/8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1406x1)
- X1 TOOLS # 8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1008x1)
- X1 TOOLS Split Lock Washer, For Screw Size 1/4 in 20 PK (X1E-CON-WAS-LOC-1250x20)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51450.011.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37200.075.0001)
- X1 Tools Split Lock Washers