Shop All Split Lock Washers
X1 Tools
Split Lock Washer, For Screw Size 3/8 in 250 PK
Mfr # X1E-CON-WAS-LOC-1406x250
Zoro # G505378250
product price: $14.99
/pk 250, $0.06/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-WAS-LOC-1406x250
- Zoro # G505378250
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Description
X1 Spring Washers or Split Lock Washers provides a circular bearing surface with offset split ends which help bite into the mating material to provide a locking feature when tightened beneath a nut. It is round with a hole in the center and can be used where loosening from corrosion or vibration is a concern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.056.3600)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 4 in, Aluminum, Plain (LINKH058)
- ZORO SELECT M2.5-0.45 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPPX02504-100P1)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, Not Rated Tension Strength, 50 PK (U63157.014.0001)
- X1 TOOLS Split Lock Washer, For Screw Size 5/16 in 10 PK (X1E-CON-WAS-LOC-1343x10)
- X1 TOOLS Split Lock Washer, For Screw Size 5/16 in 25 PK (X1E-CON-WAS-LOC-1343x25)
- X1 TOOLS 3/8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1406x1)
- X1 TOOLS # 8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1008x1)
- X1 TOOLS # 10 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1010x1)
- X1 TOOLS Split Lock Washer, For Screw Size 1/4 in 20 PK (X1E-CON-WAS-LOC-1250x20)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 100 PK (62WS316)
- X1 Tools Split Lock Washers