Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 72 PK
Mfr # X1E-CON-ANC-DRY-2000x72
Zoro # G705931842
product price: $8.65
/pk 72, $0.12/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ANC-DRY-2000x72
- Zoro # G705931842
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK (636008-BR)
- PRIME-LINE Hex Lag Screw 5/8in X 2in A307 Grade A Hot Dip Galvanized Steel 10PK (9057377)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-4-50)
- ZORO SELECT Grade 9, 3/4"-10 Flange Bolt, Plain Alloy Steel, 2 in L (2FB85)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 120 PK (X1E-CON-ANC-DRY-1000x120)
- X1 TOOLS 1/2 x 1-1/5 Zinc Alloy Metal Drywall Anchor 750 Anchors by X1 Tools (X1E-CON-ANC-DRY-1000x750)
- X1 TOOLS Removable Anchor, 1-3/4" L, 6 PK (X1E-CON-BOL-MOL-1050x6)
- X1 TOOLS 1/4 x 3 Wing Toggle Bolt 1 Bolt by X1 Tools (X1E-CON-BOL-WIN-1030x1)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 20 PK (X1E-CON-ANC-DRY-1000x20)
- X1 TOOLS Toggle Bolt, 3" L, 72 PK (X1E-CON-BOL-WIN-1030x72)
- X1 TOOLS Toggle Bolt, 3" L, 120 PK (X1E-CON-BOL-WIN-1010x120)
- X1 Tools Hollow Wall Anchors