Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 60 PK
Mfr # X1E-CON-BIT-HEX-2000x60
Zoro # G705378265
product price: $7.49
/pk 60, $0.12/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-BIT-HEX-2000x60
- Zoro # G705378265
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 5 in, Steel, Black Oxide, 2 PK (40808)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.025.0037)
- ZORO SELECT Arch Barrel, 1/2"-13, 1 1/2 in Brl Lg, 5/8 in Brl Dia, 18-8 Stainless Steel Plain (Z1726)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 5/8 in H, Carbon Steel (WWG360437062512)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 20 PK (X1E-CON-ANC-DRY-2000x20)
- X1 TOOLS Removable Anchor, 1-1/16" L, 6 PK (X1E-CON-BOL-MOL-1010x6)
- X1 TOOLS Toggle Bolt, 3" L, 120 PK (X1E-CON-BOL-WIN-1010x120)
- X1 TOOLS Removable Anchor, 2-3/8" L, 20 PK (X1E-CON-BOL-MOL-1060x20)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 30 PK (X1E-CON-ANC-DRY-2000x30)
- X1 TOOLS Removable Anchor, 1-3/4" L, 6 PK (X1E-CON-BOL-MOL-1050x6)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-RESGBW35-2)
- X1 Tools Hollow Wall Anchors