Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 50 PK
Mfr # X1E-CON-BIT-HEX-2000x50
Zoro # G705378326
product price: $6.39
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-BIT-HEX-2000x50
- Zoro # G705378326
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW516P50)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 20 mm Shaft Dia (DSH-20SA)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X1.0D)
- HANDI-CHEK Bridge Pin Asst CS ZC 130pc (DISP-BP130)
- X1 TOOLS Removable Anchor, 2-3/8" L, 20 PK (X1E-CON-BOL-MOL-1060x20)
- X1 TOOLS Removable Anchor, 1-3/4" L, 240 PK (X1E-CON-BOL-MOL-1050x240)
- X1 TOOLS Removable Anchor, 2-3/8" L, 10 PK (X1E-CON-BOL-MOL-1060x10)
- X1 TOOLS 15/64" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1060x1)
- X1 TOOLS 3/16" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1040x1)
- X1 TOOLS Toggle Bolt, 3" L, 24 PK (X1E-CON-BOL-WIN-1030x24)
- HILLMAN 5070 10-12 watt Plastic Anchors with Screw Brown - pack of 10 (5332861)
- X1 Tools Hollow Wall Anchors