Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 50 PK
Mfr # X1E-CON-ANC-DRY-2000x50
Zoro # G605931560
product price: $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ANC-DRY-2000x50
- Zoro # G605931560
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 735 PK (09299)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0606-EA-100)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 5 PK (1713SS0)
- HERITAGE Hitch Pin Round Handle, 1/2"x5-3/4", Chain (HPL-0500-5750R)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 30 PK (X1E-CON-ANC-DRY-2000x30)
- X1 TOOLS Removable Anchor, 1-3/4" L, 240 PK (X1E-CON-BOL-MOL-1050x240)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 500 PK (X1E-CON-ANC-DRY-2000x500)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- X1 TOOLS Removable Anchor, 1-3/4" L, 6 PK (X1E-CON-BOL-MOL-1050x6)
- X1 TOOLS Removable Anchor, 2-3/8" L, 24 PK (X1E-CON-BOL-MOL-1040x24)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Nylon (12616)
- X1 Tools Hollow Wall Anchors