Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 48 PK
Mfr # X1E-CON-ANC-DRY-2000x48
Zoro # G405931579
product price: $6.15
/pk 48, $0.13/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ANC-DRY-2000x48
- Zoro # G405931579
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0038)
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He (485-0038)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.625 in Ht, 1.37 in Max Wing Span, 10 PK (0-CD-700CS7-)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- X1 TOOLS Removable Anchor, 2-3/8" L, 4 PK (X1E-CON-BOL-MOL-1060x4)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 120 PK (X1E-CON-ANC-DRY-2000x120)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 500 PK (X1E-CON-ANC-DRY-2000x500)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- X1 TOOLS Screw Anchor, 1-5/8" L, Alloy Steel, 60 PK (X1E-CON-ANC-DRY-1000x60)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- X1 Tools Hollow Wall Anchors