Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 40 PK
Mfr # X1E-CON-ANC-DRY-2000x40
Zoro # G005931597
product price: $5.25
/pk 40, $0.13/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Thread Size 1/2"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ANC-DRY-2000x40
- Zoro # G005931597
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Thread Size | 1/2" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U51000.037.0500)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, Vinyl Coating Finish, 9 ga (16CTDSKR)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 25 PK (30817)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (3E-SSMACH)
- X1 TOOLS Removable Anchor, 1-1/16" L, 6 PK (X1E-CON-BOL-MOL-1010x6)
- X1 TOOLS Toggle Bolt, 3" L, 24 PK (X1E-CON-BOL-WIN-1030x24)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 30 PK (X1E-CON-ANC-DRY-2000x30)
- X1 TOOLS Removable Anchor, 2-3/8" L, 20 PK (X1E-CON-BOL-MOL-1060x20)
- X1 TOOLS Removable Anchor, 2-1/8" L, 96 PK (X1E-CON-BOL-MOL-1020x96)
- X1 TOOLS Removable Anchor, 1-3/4" L, 240 PK (X1E-CON-BOL-MOL-1050x240)
- ACEDS 14-16 x 1.4 in. Plastic Anchor, 25PK (5333786)
- X1 Tools Hollow Wall Anchors