Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 30 PK
Mfr # X1E-CON-ANC-DRY-2000x30
Zoro # G005931658
product price: $4.19
/pk 30, $0.14/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Thread Size 1/2"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ANC-DRY-2000x30
- Zoro # G005931658
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Thread Size | 1/2" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1240KPFMS4W)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (N01200.075.0250)
- AVK Rivet Nut, M6-1.00 Thread Size, 110.56 mm Flange Dia., 17.27 mm L, Steel, 25 PK (AKS4T-610-6.6)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Steel, Zinc Plated, 15 PK (51704)
- X1 TOOLS Toggle Bolt, 3" L, 72 PK (X1E-CON-BOL-WIN-1030x72)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 20 PK (X1E-CON-ANC-DRY-1000x20)
- X1 TOOLS Toggle Bolt, 3" L, 120 PK (X1E-CON-BOL-WIN-1010x120)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1030x4)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- X1 TOOLS Removable Anchor, 2-1/8" L, 80 PK (X1E-CON-BOL-MOL-1020x80)
- X1 TOOLS 3/16" x 1-3/4" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1030x1)
- X1 Tools Hollow Wall Anchors