Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 16 PK
Mfr # X1E-CON-ANC-DRY-2000x16
Zoro # G905931581
product price: $2.49
/pk 16, $0.16/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Diameter 1/2"
- Anchor Length 1-5/8"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ANC-DRY-2000x16
- Zoro # G905931581
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 1-5/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- ZORO SELECT 1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354405G)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (E-25SS)
- DEWALT Staples, 9 ga, Round Crown, 2 in Leg L, Steel, 960 PK (DFS9200B1G)
- X1 TOOLS Removable Anchor, 2-3/8" L, 24 PK (X1E-CON-BOL-MOL-1040x24)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- X1 TOOLS 3/16" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1040x1)
- X1 TOOLS Screw Anchor, 1-5/8" L, Alloy Steel, 60 PK (X1E-CON-ANC-DRY-1000x60)
- X1 TOOLS Toggle Bolt, 3" L, 10 PK (X1E-CON-BOL-WIN-1030x10)
- X1 TOOLS Toggle Bolt, 3" L, 240 PK (X1E-CON-BOL-WIN-1010x240)
- HILLMAN Screw Anchor, 1-1/2" L, Steel (376649)
- X1 Tools Hollow Wall Anchors