Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 120 PK
Mfr # X1E-CON-ANC-DRY-2000x120
Zoro # G005931535
product price: $15.49
/pk 120, $0.13/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Thread Size 1/2"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ANC-DRY-2000x120
- Zoro # G005931535
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Thread Size | 1/2" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-3/4 in L, Steel Body, 15 PK (930665)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length (ZSS61638C20)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-812)
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5105)
- X1 TOOLS 5/32" x 1-1/16" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, & Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1010x1)
- X1 TOOLS Toggle Bolt, 3" L, 72 PK (X1E-CON-BOL-WIN-1030x72)
- X1 TOOLS Removable Anchor, 1-3/4" L, 240 PK (X1E-CON-BOL-MOL-1050x240)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 1000 PK (X1E-CON-ANC-DRY-2000x1000)
- X1 TOOLS 3/16" x 1-3/4" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1030x1)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 120 PK (X1E-CON-ANC-DRY-1000x120)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- X1 Tools Hollow Wall Anchors