Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 1000 PK
Mfr # X1E-CON-BIT-HEX-2000x1000
Zoro # G705378029
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$96.89
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X1 Tools
- MFR # X1E-CON-BIT-HEX-2000x1000
- Zoro # G705378029
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0350)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01200.060.0080)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22976)
- PRECISION BRAND Arbor Shim, 0.0300x1 ID, Coral, Pk10 (44783)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1010x18)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 500 PK (X1E-CON-ANC-DRY-2000x500)
- X1 TOOLS Toggle Bolt, 3" L, 240 PK (X1E-CON-BOL-WIN-1010x240)
- X1 TOOLS Removable Anchor, 2-3/8" L, 4 PK (X1E-CON-BOL-MOL-1060x4)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 120 PK (X1E-CON-ANC-DRY-1000x120)
- X1 TOOLS Removable Anchor, 1-3/4" L, 24 PK (X1E-CON-BOL-MOL-1030x24)
- HILLMAN 372514 0.312 x 4 in. Mini Toggle Bolt (5107255)
- X1 Tools Hollow Wall Anchors