Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon, 10 PK
Mfr # X1E-CON-ANC-DRY-2000x10
Zoro # G605931652
product price: $1.85
/pk 10, $0.19/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ANC-DRY-2000x10
- Zoro # G605931652
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04360.037.0200)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 1/2 in W, 1/2 in H (WWG300500050036)
- ZORO SELECT Weld Stud, #8-32, 0.803 in, Bottom Projection, Steel, Black OxideFinish, 25 PK (1LAR5)
- MKT FASTENING Polyester, 28 Oz Container Size Capsule (7521041GR)
- X1 TOOLS 1/4 x 3 Wing Toggle Bolt 1 Bolt by X1 Tools (X1E-CON-BOL-WIN-1030x1)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 72 PK (X1E-CON-ANC-DRY-2000x72)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- X1 TOOLS Removable Anchor, 2-3/8" L, 6 PK (X1E-CON-BOL-MOL-1060x6)
- X1 TOOLS Removable Anchor, 2-3/8" L, 10 PK (X1E-CON-BOL-MOL-1060x10)
- X1 TOOLS Screw Anchor, 1-5/8" L, Alloy Steel, 60 PK (X1E-CON-ANC-DRY-1000x60)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3)
- X1 Tools Hollow Wall Anchors