Shop All Hollow Wall Anchors
X1 Tools
Removable Anchor, 2-1/8" L, 60 PK
Mfr # X1E-CON-BOL-MOL-1020x60
Zoro # G705377305
product price: $22.99
/pk 60, $0.38/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall; Plaster
- Anchor Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-BOL-MOL-1020x60
- Zoro # G705377305
- Country of Origin Unknown
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2-1/8" |
Details
Item | Removable Anchor |
Compatible Material | Drywall; Plaster |
Head Type | Pan |
Description
X1 Removable-Screw Anchors (Molly Bolts) deliver exceptional security in many applications. Each of these wall anchors is zinc plated to resist rust and is durable enough to pierce and secure sheetrock, drywall and some types of paneling. Larger sizes permit reasonably heavier objects to be attached to drywall in locations where there is no stud behind the drywall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 75 mm L, 2 PK (933143)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.016.0037)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.050.0010)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon (X1E-CON-ANC-DRY-2000x1)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1020x18)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 36 PK (X1E-CON-ANC-DRY-1000x36)
- X1 TOOLS Removable Anchor, 1-3/4" L, 36 PK (X1E-CON-BOL-MOL-1050x36)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1030x4)
- X1 TOOLS Removable Anchor, 2-3/8" L, 4 PK (X1E-CON-BOL-MOL-1060x4)
- ZORO SELECT Wall Anchor, 1-3/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63101.025.0001)
- X1 Tools Hollow Wall Anchors