Shop All Individual & Bulk O-Rings
X1 Tools
R-447 Square O-Ring ID: 9, CS 1/4, OD 9 1/2 1 Square O-Ring by X1 Tools
Mfr # X1E-CON-ORI-RSQ-R447x1
Zoro # G205943925
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-R447x1
- Zoro # G205943925
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
78
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Corner Bracket, 2 in., Steel Construction, Galvanized Finish, L-Angle 4 Pack (MP11350-4)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Knurled Grip in Nickel (LV100 NI GRIP-KN NI)
- MARLBORO 2-11/16" W x 6-5/32" H Stainless steel Strap Hinge (4PRA6)
- RUSTICWARE Rusticware 935ORB 1-1/4" Cabinet Knob Bronze (935ORB)
- X1 TOOLS R-126 Square O-Ring ID: 1 3/8, CS 3/32, OD 1 9/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R126x1)
- X1 TOOLS R-020 Square O-Ring ID: 7/8, CS 1/16, OD 1 48 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R020x48)
- X1 TOOLS R-016 Square O-Ring ID: 5/8, CS 1/16, OD 3/4 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R016x8)
- X1 TOOLS R-25 O-Ring ID: 33 mm, CS: 3.5 mm, OD: 40 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0025x40)
- X1 TOOLS R-015 Square O-Ring ID: 9/16, CS 1/16, OD 11/16 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R015x20)
- X1 TOOLS R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0020x20)
- ZORO SELECT O-Ring, Silicone, Dash 112, 1/2, 0.693, PK50 (U38883.009.0050)
- X1 Tools Individual & Bulk O-Rings