Shop All Individual & Bulk O-Rings
X1 Tools
R-341 Square O-Ring ID: 3 1/2, CS 3/16, OD 3 7/8 2 Square O-Rings by X1 Tools
Mfr # X1E-CON-ORI-RSQ-R341x2
Zoro # G505940907
product price: $3.89
/pk 2, $1.95/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-R341x2
- Zoro # G505940907
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 28"W x 22"H x 3/8"P (WALP28X22X037PRE)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- WESTERN FABRICATING LLC Western Fabricating 135° Stainless Steel Corner Guard, 16 Ga., Rd. Corners, 48"Lx3"Wx3"H (30304816_135-degree_round-corner)
- MASTER LOCK Master Lock 1-5/16 in. H X 1-9/16 in. W X 1-1/2 in. L Laminated Steel Double Locking Padlock Ke (3KA#3381)
- X1 TOOLS R-028 Square O-Ring ID: 1 3/8, CS 1/16, OD 1 1/2 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R028x2)
- X1 TOOLS R-214 Square O-Ring ID: 1, CS 1/8, OD 1 1/4 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R214x20)
- X1 TOOLS Square O-Ring ID:12 mm, CS:1.5 mm, OD:15 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-1.5-12-15x1)
- X1 TOOLS R-18 O-Ring ID: 22 mm, CS: 3.5 mm, OD: 29 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0018x20)
- X1 TOOLS R-374 Square O-Ring ID: 9 1/4, CS 3/16, OD 9 5/8 60 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R374x60)
- X1 TOOLS R-014 Square O-Ring ID: 1/2, CS 1/16, OD 5/8 36 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R014x36)
- ZORO SELECT O-Ring, Dash 035, PTFE, 0.07 In., PK5 (1RGD3)
- X1 Tools Individual & Bulk O-Rings