Shop All Individual & Bulk O-Rings
X1 Tools
R-230 Square O-Ring ID: 2 1/2, CS 1/8, OD 2 3/4 1 Square O-Ring by X1 Tools
Mfr # X1E-CON-ORI-RSQ-R230x1
Zoro # G005940926
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-R230x1
- Zoro # G005940926
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
82
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Ives Pivots (7212 SET LH SP313)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- SPEC Compression Spring Music Wire, PK5, C02180111500S (C02180111500S)
- MTD Spring Ext (732-3118)
- X1 TOOLS Square O-Ring ID:8 mm, CS:1.5 mm, OD:11 mm 48 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-1.5-8-11x48)
- X1 TOOLS Square O-Ring ID:15 mm, CS:2 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-15-19x4)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x4)
- X1 TOOLS R-08 O-Ring ID: 11 mm, CS: 2.5 mm, OD: 16 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0008x100)
- X1 TOOLS R-018 Square O-Ring ID: 3/4, CS 1/16, OD 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R018x2)
- X1 TOOLS R-019 Square O-Ring ID: 13/16, CS 1/16, OD 15/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R019x24)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJA7)
- X1 Tools Individual & Bulk O-Rings