Shop All Individual & Bulk O-Rings
X1 Tools
R-137 Square O-Ring ID: 2 1/16, CS 3/32, OD 2 1/4 16 Square O-Rings by X1 Tools
Mfr # X1E-CON-ORI-RSQ-R137x16
Zoro # G605940531
product price: $9.15
/pk 16, $0.57/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-R137x16
- Zoro # G605940531
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/16 D, Pk100 (3MPP4)
- EKENA MILLWORK 3 1/2"W x 4 1/4"D x 8"H Diane Bracket (BKT03X04X08DI)
- KABA ILCORP Schlage BLU Key Blank (SC1-PC-BLUE)
- ZORO SELECT Key Blank, H54, H60, PK25 (5ZLG5)
- X1 TOOLS R-018 Square O-Ring ID: 3/4, CS 1/16, OD 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R018x2)
- X1 TOOLS R-16 O-Ring ID: 18 mm, CS: 3.5 mm, OD: 25 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0016x40)
- X1 TOOLS R-239 Square O-Ring ID: 3 5/8, CS 1/8, OD 3 7/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R239x8)
- X1 TOOLS R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0020x30)
- X1 TOOLS R-041 Square O-Ring ID: 3, CS 1/16, OD 3 1/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R041x2)
- X1 TOOLS Square O-Ring ID:14 mm, CS:2.5 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-14-19x4)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 39.4mm ID, PK50 (ZUSAH3.1X39.4)
- X1 Tools Individual & Bulk O-Rings