Shop All Individual & Bulk O-Rings
X1 Tools
R-016 Square O-Ring ID: 5/8, CS 1/16, OD 3/4 8 Square O-Rings by X1 Tools
Mfr # X1E-CON-ORI-RSQ-R016x8
Zoro # G905943881
product price: $3.29
/pk 8, $0.41/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-R016x8
- Zoro # G905943881
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot, Heavy Duty Black (MS0030U19)
- MINER ELASTOMER Crane Bumper, Peak Force: 37,000 lbs./165,000 N (TCB-2B)
- CODEL DOORS 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- X1 TOOLS R-330 Square O-Ring ID: 2 1/8, CS 3/16, OD 2 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R330x1)
- X1 TOOLS R-204 Square O-Ring ID: 3/8, CS 1/8, OD 5/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R204x8)
- X1 TOOLS R-09 O-Ring ID: 13 mm, CS: 2.5 mm, OD: 18 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0009x120)
- X1 TOOLS R-123 Square O-Ring ID: 1 3/16, CS 3/32, OD 1 3/8 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R123x20)
- X1 TOOLS R-264 Square O-Ring ID: 7 1/2, CS 1/8, OD 7 3/4 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R264x8)
- X1 TOOLS R-11 O-Ring ID: 16 mm, CS: 2.5 mm, OD: 21 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0011x10)
- ZORO SELECT O-Ring, PTFE, MSDash 012, PK50 (1RFV3)
- X1 Tools Individual & Bulk O-Rings