Shop All Internal Retaining Rings
X1 Tools
Internal Retaining Ring, Steel, Black Oxide Finish, 5/32 in Bore Dia., 5 PK
Mfr # X1E-CON-SNA-RIG-5156x5
Zoro # G005932136
product price: $0.90
/pk 5, $0.18/ea
Sold in multiples of 8 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 5/32 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-5156x5
- Zoro # G005932136
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 5/32 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Number of Pieces | 5 |
Description
X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.2400)
- EZ ANCOR Twist-N-Lock Screw Anchor, 1-1/2" L, Nylon, 50 PK (25310)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 3500 PK (DLFLSQZ08200)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09841)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/8 in Bore Dia., 40 PK (X1E-CON-SNA-RIG-6125x40)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/2 in Bore Dia., 20 PK (X1E-CON-SNA-RIG-6063x20)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 3/16 in Bore Dia., 30 PK (X1E-CON-SNA-RIG-5188x30)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 in Bore Dia., 15 PK (X1E-CON-SNA-RIG-6000x15)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/16 in Bore Dia., 15 PK (X1E-CON-SNA-RIG-6063x15)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 3 in Bore Dia., 25 PK (X1E-CON-SNA-RIG-6000x25)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- X1 Tools Internal Retaining Rings