Shop All Internal Retaining Rings
X1 Tools
Internal Retaining Ring, Steel, Black Oxide Finish, 3/8 in Bore Dia.
Mfr # X1E-CON-SNA-RIG-5375x1
Zoro # G605932710
Sold in multiples of 10 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 3/8 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-5375x1
- Zoro # G605932710
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3/8 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M04114.080.0025)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE 18-8 STAINLESS STEEL (5032C188)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0200)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.013.0025)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 3/16 in Bore Dia., 30 PK (X1E-CON-SNA-RIG-5188x30)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/2 in Bore Dia., 20 PK (X1E-CON-SNA-RIG-6063x20)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 3 in Bore Dia., 25 PK (X1E-CON-SNA-RIG-6000x25)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/8 in Bore Dia., 40 PK (X1E-CON-SNA-RIG-6125x40)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 in Bore Dia., 15 PK (X1E-CON-SNA-RIG-6000x15)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/16 in Bore Dia., 15 PK (X1E-CON-SNA-RIG-6063x15)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 32 mm Bore Dia. (DHO-32SA)
- X1 Tools Internal Retaining Rings