Shop All Internal Retaining Rings
X1 Tools
Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/8 in Bore Dia., 40 PK
Mfr # X1E-CON-SNA-RIG-6125x40
Zoro # G005932709
product price: $17.95
/pk 40, $0.45/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1 1/8 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-6125x40
- Zoro # G005932709
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/8 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Number of Pieces | 40 |
Description
X1 Snap Ring / Internal Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03340)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04100.220.0075)
- MIDWEST FASTENER Acorn Nut, #10-32, 18-8 Stainless Steel, 50 PK (50710)
- L.H. DOTTIE #6-32 x 2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD6322)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 in Bore Dia., 15 PK (X1E-CON-SNA-RIG-6000x15)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 3 in Bore Dia., 25 PK (X1E-CON-SNA-RIG-6000x25)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/16 in Bore Dia., 15 PK (X1E-CON-SNA-RIG-6063x15)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 3/16 in Bore Dia., 30 PK (X1E-CON-SNA-RIG-5188x30)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/2 in Bore Dia., 20 PK (X1E-CON-SNA-RIG-6063x20)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/16 in Bore Dia., 25 PK (U36050.131.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- X1 Tools Internal Retaining Rings