Shop All Flat Washers
X1 Tools
Flat Washer, For Screw Size 1/4" 20 PK
Mfr # X1E-CON-WAS-FLA-1250x20
Zoro # G005377586
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X1 Tools
- MFR # X1E-CON-WAS-FLA-1250x20
- Zoro # G005377586
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Details
Item | Flat Washer |
System of Measurement | Inch |
Description
X1 Flat washers act as a flat surface area for nut or bolt to tighten against. Protect surfaces by evenly distributing torque when a bolt or screw is tightened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 6-32x3/16, PK50 (010632T018)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm Length (A4440030016Z)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV)
- MIDWEST FASTENER 5/32" x 1" Plain Steel Tension Pins 20PK (72768)
- X1 TOOLS 5/16 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1343x1)
- X1 TOOLS Flat Washer, For Screw Size 3/8" 100 PK (X1E-CON-WAS-FLA-1406x100)
- X1 TOOLS # 8 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1008x1)
- X1 TOOLS Flat Washer, For Screw Size 5/16" 25 PK (X1E-CON-WAS-FLA-1343x25)
- X1 TOOLS # 10 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1010x1)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Black Oxide Finish, 50 PK (U38403.043.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8846SS)
- X1 Tools General Washers