Shop All Flat Washers
X1 Tools
Flat Washer, Fits Bolt Size 5/16" 100 PK
Mfr # X1E-CON-WAS-FLA-1343x100
Zoro # G805377779
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-WAS-FLA-1343x100
- Zoro # G805377779
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Flat Washer |
System of Measurement | Inch |
Description
X1 Flat washers act as a flat surface area for nut or bolt to tighten against. Protect surfaces by evenly distributing torque when a bolt or screw is tightened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0125)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 45 mm Length, 15 PK (UST184118)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02943)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- X1 TOOLS 5/16 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1343x1)
- X1 TOOLS Flat Washer, Fits Bolt Size 3/8" 100 PK (X1E-CON-WAS-FLA-1406x100)
- X1 TOOLS # 8 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1008x1)
- X1 TOOLS Flat Washer, Fits Bolt Size 1/4" 20 PK (X1E-CON-WAS-FLA-1250x20)
- X1 TOOLS 1/4 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1250x1)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0532R)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 790 PK (6DYX3)
- X1 Tools General Washers