Shop All Flat Washers
X1 Tools
Flat Washer, Fits Bolt Size 1/4" 250 PK
Mfr # X1E-CON-WAS-FLA-1250x250
Zoro # G805377519
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand X1 Tools
- MFR # X1E-CON-WAS-FLA-1250x250
- Zoro # G805377519
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Details
Item | Flat Washer |
System of Measurement | Inch |
Description
X1 Flat washers act as a flat surface area for nut or bolt to tighten against. Protect surfaces by evenly distributing torque when a bolt or screw is tightened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Lag Screw, 3/8 in, 10 in, Hex Torx Drive, 20 PK (GRSSHW381020)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0050)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (WHM-106-S02)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (4RDG6)
- X1 TOOLS # 8 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1008x1)
- X1 TOOLS Flat Washer, Fits Bolt Size 5/16" 25 PK (X1E-CON-WAS-FLA-1343x25)
- X1 TOOLS Flat Washer, Fits Bolt Size 1/4" 20 PK (X1E-CON-WAS-FLA-1250x20)
- X1 TOOLS Flat Washer, Fits Bolt Size 3/8" 100 PK (X1E-CON-WAS-FLA-1406x100)
- X1 TOOLS 5/16 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1343x1)
- X1 TOOLS # 10 Flat Washer 1 Washer by X1 Tools (X1E-CON-WAS-FLA-1010x1)
- TITAN FASTENERS 1-1/4in Machinery Bushing - 1-1/4in I.D. - .068/.082in Thick - Steel - Plain - 14 Ga. - 50 Pk (CEA20010)
- X1 Tools General Washers