Shop All Eye Bolts
X1 Tools
Eye Wood Screw Steel, Zinc Plated
Mfr # X1E-CON-SCR-EYE-1020x1
Zoro # G305348903
product price: $0.84
/ea
Sold in multiples of 9 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-13/16 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- FASTENMASTER 250Pk 8"Timberlok Screw (FMTLOK08-250)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel Zinc Plated (PFM2521350)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (51448)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1010x36)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated (X1E-CON-SCR-EYE-1030x1)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 24 PK (X1E-CON-SCR-EYE-1020x24)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 120 PK (X1E-CON-SCR-EYE-1020x120)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1010x30)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1030x30)
- HAMPTON Eye Bolt 10 PK (02-3456-240)
- X1 Tools Eye Bolts