Shop All Eye Bolts
X1 Tools
Eye Wood Screw Steel, Zinc Plated, 4 PK
Mfr # X1E-CON-SCR-EYE-1020x4
Zoro # G905348921
product price: $1.25
/pk 4, $0.31/ea
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-13/16 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL Pin Dowel Spiral 3/8X2In (776)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 3 1/2 in, 18-8 Stainless Steel, Plain Finish, 6 PK (71125)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/16 in Shaft Dia, 100 PK (SE-6ST PA)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50908)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 12 PK (X1E-CON-SCR-EYE-1020x12)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 24 PK (X1E-CON-SCR-EYE-1010x24)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated (X1E-CON-SCR-EYE-1010x1)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 120 PK (X1E-CON-SCR-EYE-1030x120)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 18 PK (X1E-CON-SCR-EYE-1030x18)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1030x48)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Zinc Plated, 10 PK (U17420.050.0200)
- X1 Tools Eye Bolts