Shop All Eye Bolts
X1 Tools
Eye Wood Screw Steel, Zinc Plated, 4 PK
Mfr # X1E-CON-SCR-EYE-1010x4
Zoro # G405348889
product price: $0.84
/pk 4, $0.21/ea
Sold in multiples of 9 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-1/8 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (05322)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (N04100.037.0100)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1020 PK (53976)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 4 PK (X1E-CON-SCR-EYE-1020x4)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 12 PK (X1E-CON-SCR-EYE-1020x12)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 72 PK (X1E-CON-SCR-EYE-1010x72)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1010x36)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1010x48)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 60 PK (X1E-CON-SCR-EYE-1030x60)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2021-SS)
- X1 Tools Eye Bolts