Shop All Eye Bolts
X1 Tools
Eye Wood Screw Steel, Zinc Plated, 18 PK
Mfr # X1E-CON-SCR-EYE-1010x18
Zoro # G705348886
product price: $1.29
/pk 18, $0.07/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-1/8 in
- Shank Diameter 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-1/8 in |
Shank Diameter | 36 mm |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 2000 PK (07866)
- PRECISION BRAND Arbor Shim, 0.1250x3/8 ID, Pk10 (25119)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, 5/16" x 1 in, Hex Head (A0090200100HT)
- SPAX CNSTR SCREW #8X2-1/2in. MDF (4351010400604)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1030x48)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 60 PK (X1E-CON-SCR-EYE-1030x60)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 72 PK (X1E-CON-SCR-EYE-1010x72)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1010x48)
- X1 TOOLS Eye Wood Screw 1-3/16 in Shank, Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1020x30)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 18 PK (X1E-CON-SCR-EYE-1030x18)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3 in Shank, 1 in ID, Steel, Zinc Plated (U16010.037.0300)
- X1 Tools Eye Bolts