Shop All Eye Bolts
X1 Tools
Eye Wood Screw Steel, Zinc Plated, 12 PK
Mfr # X1E-CON-SCR-EYE-1030x12
Zoro # G905348914
product price: $2.49
/pk 12, $0.21/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-15/16 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (N04104.031.0225)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77106)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.087.0250)
- HOLO-KROME M3 Socket Head Cap Screw, Black Alloy Steel, 12 mm Length (86005)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1030x48)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 72 PK (X1E-CON-SCR-EYE-1010x72)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1020x36)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1010x48)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 4 PK (X1E-CON-SCR-EYE-1010x4)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1020x48)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- X1 Tools Eye Bolts