Shop All Eye Bolts
X1 Tools
Eye Wood Screw Steel, Zinc Plated, 12 PK
Mfr # X1E-CON-SCR-EYE-1020x12
Zoro # G905348907
product price: $2.29
/pk 12, $0.19/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-13/16 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-4)
- ZORO SELECT M3-0.50 x 5.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030080-025P1)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x3/8, PK100 (U07891.025.0037)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade 2, Zinc Plated Finish (2331)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1030x36)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 60 PK (X1E-CON-SCR-EYE-1030x60)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated (X1E-CON-SCR-EYE-1010x1)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated (X1E-CON-SCR-EYE-1030x1)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1030x30)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 18 PK (X1E-CON-SCR-EYE-1030x18)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52337)
- X1 Tools Eye Bolts