Shop All Eye Bolts
X1 Tools
Eye Wood Screw Steel, Zinc Plated, 12 PK
Mfr # X1E-CON-SCR-EYE-1010x12
Zoro # G305348897
product price: $1.15
/pk 12, $0.10/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 1-1/8 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8WT)
- ALLIED TITANIUM Hex Nut, #4-40, Titanium, Grade 5 (0000236)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9102)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF081603GR)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 120 PK (X1E-CON-SCR-EYE-1020x120)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 4 PK (X1E-CON-SCR-EYE-1010x4)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1030x36)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 24 PK (X1E-CON-SCR-EYE-1010x24)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 72 PK (X1E-CON-SCR-EYE-1010x72)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1030x48)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2032-BLANK)
- X1 Tools Eye Bolts