Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 5/8 in Shaft Dia, 10 PK
Mfr # X1E-CON-SNA-RIG-0625x10
Zoro # G705350407
product price: $1.55
/pk 10, $0.16/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 5/8 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-0625x10
- Zoro # G705350407
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 1/2 in, Stainless Steel, 18-8, Plain Finish, 10 PK (32501)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0125)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0500x75)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-0313x20)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/16 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-1063x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0500x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0313x5)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0500x300)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 9 mm Shaft Dia, 100 PK (DE-8ST PA)
- X1 Tools External Retaining Rings