Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 5 PK
Mfr # X1E-CON-SNA-RIG-0313x5
Zoro # G705350506
product price: $0.96
/pk 5, $0.19/ea
Sold in multiples of 8 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 5/16 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-0313x5
- Zoro # G705350506
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 5/16 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Washer, Fits Bolt Size 1-1/2" Case Hardened Steel, Black Oxide Finish (SP-9)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR1)
- ZORO SELECT Fully Threaded Rod, 1"-3.5, 12 ft, Steel, Plain Finish (533722G)
- ZORO SELECT Carriage Bolt, 1/2-13 x1 1/2, PK50 (U08305.050.0150)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-0313x20)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0313x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0500x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/8 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-1125x20)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/4 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0250x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 10 PK (X1E-CON-SNA-RIG-0125x10)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-5/8 in Shaft Dia, 25 PK (U36000.162.0001)
- X1 Tools External Retaining Rings