Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 3/16 in Shaft Dia, 50 PK
Mfr # X1E-CON-SNA-RIG-0188x50
Zoro # G305350517
product price: $2.19
/pk 50, $0.04/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 3/16 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-0188x50
- Zoro # G305350517
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 3/16 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P100)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Stainless Steel Body, 10 PK (41F0832-EA-10)
- USA INDUSTRIALS M4-0.70 x 40 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-267)
- ZORO SELECT Eye Wood Screw Without Shoulder, 5/16"-18, 2-3/4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (07865 8)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 180 PK (X1E-CON-CLI-ECL-0500x180)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/8 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0375x5)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 15/32 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0469x75)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/4 in Shaft Dia, 15 PK (X1E-CON-SNA-RIG-0750x15)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 9/16 in Shaft Dia, 50 PK (X1E-CON-SNA-RIG-0563x50)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/16 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-1063x100)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 500 PK (112REXBP)
- X1 Tools External Retaining Rings