Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 75 PK
Mfr # X1E-CON-SNA-RIG-0125x75
Zoro # G705350520
product price: $2.49
/pk 75, $0.03/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1/8 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-0125x75
- Zoro # G705350520
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 4 PK (75984)
- AMPG Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1/2 in Hex Wd (NUT6513816RL)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x3 L (WWG-CLP-272)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 4 PK (67844)
- X1 TOOLS External-E Retaining Ring, Steel 5/8 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0625x300)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0500x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-0313x20)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0500x75)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0500x300)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 180 PK (X1E-CON-CLI-ECL-0500x180)
- MTD External Retaining Ring, Steel (716-0136)
- X1 Tools External Retaining Rings